Aerochem Inc FLSANIH70FF500ML AERO LIQUID HAND SANI70
Aerochem Inc
FLSANIH70FF500ML AERO LIQUID HAND SANI70
AERO LIQUID HAND SANI70%ALC 500ML-F. F.
MI ITEM #11613934
MFR #FLSANIH70FF500ML AERO LIQUID HAND SANI70
Quote Required
This product requires a Quote Request
Aerochem Inc
FLSANIH70FF500ML AERO LIQUID HAND SANI70
AERO LIQUID HAND SANI70%ALC 500ML-F. F.
MI ITEM #11613934
MFR #FLSANIH70FF500ML AERO LIQUID HAND SANI70
Aerochem Inc FLSANIH70FF500ML AERO LIQUID HAND SANI70
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Aerochem Inc
FLSANIH70FF500ML AERO LIQUID HAND SANI70

AERO LIQUID HAND SANI70%ALC 500ML-F. F.
MI ITEM #11613934
MFR #FLSANIH70FF500ML AERO LIQUID HAND SANI70

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FLSANIH70FF500ML AERO LIQUID HAND SANI70
  • Liquid 70% alcohol fragrance free solution
  • Kills harmful germs & bacteria
  • Perfect for taking on the go
  • Enhanced with vitamin E and moisturizing solution, leaving no residue
  • Health Canada approved
  • NPN: 80098560
  • Spray once, germs gone. Fast, easy and effective solution for disinfecting hands.

Specifications

Additional Details
Liquid Sanitizer
Alcohol Content
0.7
Ammonia Content
0
Case Height
9.8 in
Case Length
13 in
Case Weight
16.7 lb
Case Width
13 in
Chemical Type
Alcohol
Cleaner Type
Hand Sanitizer
Color
Clear, Clear
Concentration
RTU
Container Size
500 ml, 16.9 fl oz
Container Type
Spray Bottle
Flammability
Flammable
Foam Action
No
For Use With
RTU
Form
Liquid
Indoor/Outdoor Use
Yes
Industry Standards Met
No
Overall Depth
3 in
Overall Height
5.5 in
Overall Width
3 in
Package Quantity
12
Product Types
Liquid Sanitizer, Liquid Sanitizer
Scent
Fragrance Free
Solvent Free
No
Surfaces Cleaned
Hands
Waterless
Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data