Aerochem Inc FLSANIH70GELFF500ML LIQUID HAND SANI70%A
Aerochem Inc
FLSANIH70GELFF500ML LIQUID HAND SANI70%A
AERO HAND GEL SANI 70%ALC 500ML-FF
MI ITEM #11613942
MFR #FLSANIH70GELFF500ML LIQUID HAND SANI70%A
Quote Required
This product requires a Quote Request
Aerochem Inc
FLSANIH70GELFF500ML LIQUID HAND SANI70%A
AERO HAND GEL SANI 70%ALC 500ML-FF
MI ITEM #11613942
MFR #FLSANIH70GELFF500ML LIQUID HAND SANI70%A
Aerochem Inc FLSANIH70GELFF500ML LIQUID HAND SANI70%A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Aerochem Inc
FLSANIH70GELFF500ML LIQUID HAND SANI70%A

AERO HAND GEL SANI 70%ALC 500ML-FF
MI ITEM #11613942
MFR #FLSANIH70GELFF500ML LIQUID HAND SANI70%A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FLSANIH70GELFF500ML LIQUID HAND SANI70%A
  • Gel 70% alcohol fragrance free solution
  • Kills harmful germs & bacteria
  • Perfect for taking on the go
  • Enhanced with vitamin E and moisturizing solution, leaving no residue
  • Health Canada approved
  • NPN: 80101551
  • One pump, germs gone. Fast, easy and non-sticky solution for disinfecting hands.

Specifications

Additional Details
Gel Sanitizer
Alcohol Content
0.7
Ammonia Content
0
Case Height
9.8 in
Case Length
13 in
Case Weight
14 lb
Case Width
13 in
Chemical Type
Alcohol
Cleaner Type
Hand Sanitizer
Color
Clear, Clear
Concentration
RTU
Container Size
500 ml, 16.9 fl oz
Container Type
Bottle
Flammability
Flammable
Foam Action
No
For Use With
RTU
Form
Gel
Indoor/Outdoor Use
Yes
Industry Standards Met
No
Overall Depth
3 in
Overall Height
6 in
Overall Width
3 in
Package Quantity
12
Product Types
Gel Sanitizer, Gel Sanitizer
Scent
Fragrance Free
Solvent Free
No
Surfaces Cleaned
Hands
Waterless
Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data