Aerochem Inc FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
Aerochem Inc
FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
AERO HAND GEL SANI 70%ALC 946ML-FF
MI ITEM #11613943
MFR #FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
Quote Required
This product requires a Quote Request
Aerochem Inc
FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
AERO HAND GEL SANI 70%ALC 946ML-FF
MI ITEM #11613943
MFR #FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
Aerochem Inc FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Aerochem Inc
FLSANIH70GELFF946ML HAND GEL SANI 70%ALC

AERO HAND GEL SANI 70%ALC 946ML-FF
MI ITEM #11613943
MFR #FLSANIH70GELFF946ML HAND GEL SANI 70%ALC

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FLSANIH70GELFF946ML HAND GEL SANI 70%ALC
  • Gel 70% alcohol fragrance free solution
  • Kills harmful germs & bacteria
  • Perfect for taking on the go
  • Enhanced with vitamin E and moisturizing solution, leaving no residue
  • Health Canada approved
  • NPN: 80101551
  • One pump, germs gone. Fast, easy and non-sticky solution for disinfecting hands.

Specifications

Additional Details
Gel Sanitizer
Alcohol Content
0.7
Ammonia Content
0
Case Height
11 in
Case Length
14.5 in
Case Weight
24 lb
Case Width
11 in
Chemical Type
Alcohol
Cleaner Type
Hand Sanitizer
Color
Clear, Clear
Concentration
RTU
Container Size
946 ml, 32 fl oz
Container Type
Bottle
Flammability
Flammable
Foam Action
No
For Use With
RTU
Form
Gel
Indoor/Outdoor Use
Yes
Industry Standards Met
No
Overall Depth
3.5 in
Overall Height
9.8 in
Overall Width
3.5 in
Package Quantity
12
Product Types
Gel Sanitizer, Gel Sanitizer
Scent
Fragrance Free
Solvent Free
No
Surfaces Cleaned
Hands
Waterless
Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data