Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 102 in Belt Width
MI ITEM #11615614
MFR #E6-RRD-102

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E6-RRD-102-7S IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • Idler Type
    Return Rubber Disc
  • Shaft Diameter
    30 mm
  • Belt Width
  • Total Frame Width
    114 in
  • CEMA Rating
    CEMA E
  • Storage Dimension Width
    6 in
  • Roller Diameter
    6 in
  • Storage Dimension Length
    107.75 in
  • Roller Length
    106 in
  • Weight
    125.12 lbs
  • Distance Between Mounting Holes
    111 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text