Motion
HE-1660-RS

LITTLE GIANT
HE-1660-RS

High End Truck with Removable Shelf
MI ITEM #11655380
MFR #HE-1660-RS
List Price$1,400.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
HE-1660-RS

High End Truck with Removable Shelf
MI ITEM #11655380
MFR #HE-1660-RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,400.72/each for your price

Overview

Mfr description
HE-1660-RS HIGH END TRUCK,REMOVABLE SHEL
  • 12 Gauge Steel Shelves
  • Six wheel Design for easy maneuverability and zero-turn radius
  • 4 Swivel, and 2 Rigid Casters
  • Non-Marking Polyurethane Wheels
  • 2 Removable Pipe Handes extend 48 above deck
  • Removable Shelf
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    2000 lbs
  • Platform Width
    16 in
  • Platform Length
    60 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    8 & 5 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    63 in
  • Overall Width
    16 in
  • Overall Height
    57.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    142 lb
  • Shipping Weight
    142 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text