1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
LITTLE GIANT
T-182-8S
Industrial Strength Hand Truck, Loop, 8" Solid Rubber, 800 lbs. Capacity
MI ITEM #
11656958
MFR #
T-182-8S
List Price
$287.85
/each
Qty
List Price
$287.85
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Material Transport
Hand Trucks
LITTLE GIANT T-182-8S
LITTLE GIANT
T-182-8S
Industrial Strength Hand Truck, Loop, 8" Solid Rubber, 800 lbs. Capacity
MI ITEM #
11656958
MFR #
T-182-8S
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
T-182-8S
Industrial Strength Hand Truck, Loop, 8" Solid Rubber, 800 lbs. Capacity
MI ITEM #
11656958
MFR #
T-182-8S
Availability:
Factory Order
List Price
$287.85
/each
Sign in
for your price
Qty
List Price
$287.85
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
T-182-8S INDUSTRIAL STRENGTH HAND TRUCK
8"D x 14"W nose plate
Four curved ribs with vertical center strap
Heavy 1.05" 14 gauge tubular steel for added strength to frame and stair glides
Extra-high 29" stair glides provide rigidity and longer frame life
Zinc plated "D" axle is interchangea
Show More
Specifications
Caster / Wheel Types
8 in Solid Rubber
Frame Material
Steel
Hand Truck Type
Industrial Hand Truck
Handle Type
Loop, Loop
Hoist Ring Equipped
N
Load Capacity
800 lbs
Load Plate Size
8.0000 in - 8 in
Material
Steel
Number of Wheels
2
Overall Height
49 in
Overall Length
22 in
Overall Width
20 in
Shipping Weight
34 lbs
Weight Capacity
800 lbs
Wheel Diameter
8 in
Wheel Material
Solid Rubber
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data