1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
LITTLE GIANT
T-400-10P-4R
Tilt Back Hand Truck, 0, 10" Pneumatic & 4" Rubber, 800 lbs. Capacity
MI ITEM #
11657023
MFR #
T-400-10P-4R
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Material Transport
Hand Trucks
LITTLE GIANT T-400-10P-4R
LITTLE GIANT
T-400-10P-4R
Tilt Back Hand Truck, 0, 10" Pneumatic & 4" Rubber, 800 lbs. Capacity
MI ITEM #
11657023
MFR #
T-400-10P-4R
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
T-400-10P-4R
Tilt Back Hand Truck, 0, 10" Pneumatic & 4" Rubber, 800 lbs. Capacity
MI ITEM #
11657023
MFR #
T-400-10P-4R
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
T-400-10P-4R TILT BACK HAND TRUCK
Tilt Back style design provides full support under load making moving heavy loads a breeze.
"Hands-free" operation
Tilt back style
Show More
Specifications
Caster / Wheel Types
10 in Pneumatic & 4 in Rubber Rubber
Frame Material
Steel
Hand Truck Type
Tilt Back Hand Truck
Hoist Ring Equipped
N
Load Capacity
800 lbs
Load Plate Size
8.0000 in - 8 in
Material
Steel
Number of Wheels
4
Overall Height
47 in
Overall Length
34 in
Overall Width
21 in
Shipping Weight
41 lbs
Weight Capacity
800 lbs
Wheel Diameter
10 in & 4 in
Wheel Material
Pneumatic & Rubber
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data