1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
LITTLE GIANT
WCK-1836-10SR-4R
Heavy-Duty MIG Welding Cart
MI ITEM #
11657154
MFR #
WCK-1836-10SR-4R
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Supplies & Equipment
Welding Cylinder Torch Carts
LITTLE GIANT WCK-1836-10SR-4R
LITTLE GIANT
WCK-1836-10SR-4R
Heavy-Duty MIG Welding Cart
MI ITEM #
11657154
MFR #
WCK-1836-10SR-4R
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
WCK-1836-10SR-4R
Heavy-Duty MIG Welding Cart
MI ITEM #
11657154
MFR #
WCK-1836-10SR-4R
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
WCK-1836-10SR-4R HEAVY-DUTY MIG WELDING
12 gauge steel shelves
Shelf width: 18"
Shelf length: Top - 26", Bottom - 36"
Safety chain secures cylinders
Bottom shelf has 1-1/2" retaining lip
10" rubber load wheels and 4" rubber swivel casters
Top shelf height: 21-1/2"
Handle height: 35"
Powder coated gray finish
Ships fully assembled, ready for immediate use
Show More
Specifications
Weight Capacity
750 lbs
Wheel Type
4 in Rubber & 10 in Solid Rubber
Overall Size
24.5000 in - 24-1/2 in
Number of Wheels
4
Weight
86 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more