Overview
Mfr description
7003-1.2500 1-1/4" 7003-IN LOCKING ASSEM
- Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
- Axial position of component not fixed and may move during installation.
Specifications
- Manufacturer Catalog Number7003-1.2500
- Weight0.77 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058103353
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data