Swiss Precision Instrument Inc 05933205
Swiss Precision Instrument Inc
05933205
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663839
MFR #05933205
List Price
$382.65
/each
List Price
$382.65
/each
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663839
MFR #05933205
Swiss Precision Instrument Inc 05933205
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663839
MFR #05933205

Availability:
In stock
List Price
$382.65
/each
List Price
$382.65
/each
Shipping
Shipping

Overview

Mfr Description
05933205 05933205 .010 RADIUS SPI FULLBA
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel They are commonly used for simple profiles, threads and gear grinding They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

Point Type
Single Point
Shank Length
2-1/2 in
Shank Diameter
3/8 in
Included Angle
180 °

Compliance & Safety Data

Click on an icon to learn more