Swiss Precision Instrument Inc 06548317
Swiss Precision Instrument Inc
06548317
Single Point Radius Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11663864
MFR #06548317
List Price
$44.85
/each
List Price
$44.85
/each
Single Point Radius Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11663864
MFR #06548317
Swiss Precision Instrument Inc 06548317
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Point Radius Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11663864
MFR #06548317

Availability:
In stock
List Price
$44.85
/each
List Price
$44.85
/each
Shipping
Shipping

Overview

Mfr Description
06548317 06548317 .032RAD 3/8X3" SHANK S
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel They are commonly used for simple profiles, threads and gear grinding They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

Point Type
Single Point
Shank Length
3 in
Shank Diameter
3/8 in

Compliance & Safety Data

Click on an icon to learn more