Swiss Precision Instrument Inc 06548440
Swiss Precision Instrument Inc
06548440
1/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663873
MFR #06548440
Quote Required
This product requires a Quote Request
1/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663873
MFR #06548440
Swiss Precision Instrument Inc 06548440
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663873
MFR #06548440

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
06548440 06548440 1/4 CT 7/16 X 2" SERIE
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel They are commonly used for simple profiles, threads and gear grinding They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

Carat Size
1/4, 1/4
Point Type
Single Point, Single Point
Resettability
Resettable, Resettable
Shank Diameter
7/16 in, 7/16 in
Shank Length
2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data