Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.24 to 0.28", 0.89" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664221
MFR #37881117

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
37881117 37881117 .24-.28 .0001 HOLE-MIK
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000160 in
  • Finish Coating
    Chrome
  • Gauge Depth
    0.8900 in
  • Graduation
    0.0001 in
  • Maximum Measurement
    0.2800 in
  • Minimum Measurement
    0.2400 in
  • Number Of Contact Points
    2
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    0.2400 in
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text