Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" to 4", IP65, Carbide Face Chrome Plated Finish, Electronic Inside Micrometer;0.00005" Resolution, 0.0002" Accuracy, 114" Gage Depth
MI ITEM #11664469
MFR #69547743

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69547743 69547743 3.5-4"/87-100MM IP65 S

Specifications

  • Accuracy
    0.0002 in
  • Battery Type
    LR44
  • Data Output
    USB
  • Finish Coating
    Chrome-Plated
  • Max Extension Rod Length
    6.0000 in
  • Maximum Measurement
    4.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    3.5000 in
  • Number Of Contact Points
    3
  • Number Of Setting Rings Included
    1
  • Resolution
    0.000050 in
  • Setting Ring Diameter
    3.5000 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text