Overview
Mfr description
41116 THERMAL JACKET
- The first layer of defense against Old Man Winter. The rugged 500D shell repels water and protects you from the wind and cold while remaining breathable for all day comfort.
Specifications
- Size2XL
- ColorBlack
- Product LineN-Ferno
- Length26 in
- Description6466 2XL Black Thermal Jacket
- Group & ClassWarming
- Includes1 Jacket
- SeriesThermal Clothing
- UPC_NO720476411161
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data