Motion
16802
6804 Lime Skull Cap Beanie Hat with LED Lights
MI ITEM #11665282
MFR #16802
List Price$46.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6804 Lime Skull Cap Beanie Hat with LED Lights
MI ITEM #11665282
MFR #16802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.34/each for your price

Overview

Mfr description
16802 SKULL CAP BEANIE HAT WITH LED LIGH
  • The N-Ferno® 6804 Skull Cap Beanie Hat with LED Lights is a premium compression fleece beanie hat with lights that provides the perfect hands-free lighting solution for any situation. When you click the easy on/off switch hidden on the front of the skull cap hat, it powers on four LED lights, which are angled down for close-up tasks. Soft compression fleece offers a snug fit, with heat-trapping warmth. Perfect for workers outside or workers in low-light conditions, in garages, woodshops, warehouses or for doing detail work where extra light is needed.

Specifications

  • Color
    Lime
  • Description
    6804 Lime Skull Cap Beanie Hat with LED Lights
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168027
  • Weight
    0.49 lb
  • Width
    0.5 in
  • Length
    7 in
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text