Overview
Mfr description
17686 HYBRID DORSAL IMPACT-REDUCING GLOV
- Hybrid Dorsal Impact-Reducing Gloves: Full finger coverage combined with foam knuckle padding for flexible impact protection.
Specifications
- ColorLime
- Country of OriginIDN
- Description924 2XL Lime Hybrid Dorsal Impact-Reducing Gloves
- Group & ClassGloves
- Includes1 Pair of Gloves
- Length
- Product LineProFlex
- SeriesDorsal Impact-Reducing
- Size2XL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data