Ergodyne Corporation 11117
Ergodyne Corporation
11117
1625 3XL Black Elastic Back Support Brace
MI ITEM #11666499
MFR #11117
List Price
$31.44
/each
List Price
$31.44
/each
1625 3XL Black Elastic Back Support Brace
MI ITEM #11666499
MFR #11117
Ergodyne Corporation 11117
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1625 3XL Black Elastic Back Support Brace
MI ITEM #11666499
MFR #11117

Availability:
Factory Order
List Price
$31.44
/each
List Price
$31.44
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
11117 ELASTIC BACK SUPPORT BRACE
  • The ProFlex® 1625 Elastic Back Support Brace is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The 7.5in / 19cm premium all-elastic body provides extra firm support to help lessen lumbar strain and address chronic back pain. The contoured high-cut front panel is designed for a comfortable fit and is ideal for overhead lifting. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension.

Specifications

Color
Black, Black
Description
1625 3XL Black Elastic Back Support Brace
Group & Class
Supports
Includes
1 Back Support
Product Line
ProFlex, ProFlex
Series
Back Supports
Size
3XL, 3XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data