1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dewalt
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE(TM) Kit
MI ITEM #
11667680
MFR #
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
List Price
$411.99
/each
Qty
List Price
$411.99
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Hammer Drills
Dewalt DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
Dewalt
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE(TM) Kit
MI ITEM #
11667680
MFR #
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dewalt
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE(TM) Kit
MI ITEM #
11667680
MFR #
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
Availability:
Factory Order
List Price
$411.99
/each
Sign in
for your price
Qty
List Price
$411.99
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DCD999T1 20V FLEXVOLT ADVANTAGE 3-SP HAM
Up to 42% more power** when paired with FLEXVOLT batteries
Compatible with all DEWALT 20V MAX* and FLEXVOLT Batteries
GREAT BIT GRIP: Heavy-duty 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
OPTIMIZE TOOL to task with 3-speed transmission
Show More
Specifications
Batteries Included
Yes
Battery Voltage
20 V
CSA Certified
No
Charger Included
Yes
Chuck Size
1/2 in, 1/2 in
Chuck Type
Keyless
Drill Type
Hammer Drill
ETL Listed
No
Finish Coating
Yellow/Black
Handle Type
Pistol
Housing Material
Plastic
Impact Rate
38250 per minute, 38250 per minute
Includes
Side handle
Maximum RPM
2000
Number of Batteries Required
1
Package Length
14.567 in
Power Source
Electric - Cordless
Reverse Torque
Yes
Tool Weight
3.54 lbs
UL Listed
Yes
Variable Speed
Yes, Yes
Warranty
3 year limited warranty/1 year free service contract/90 day money back guarantee
Width
2.7 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Stanley Black & Decker 2023 Promotion
DeWalt, Stanley, Lenox. Irwin products available.
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units