Motion
00472415

Made in USA
00472415

5" Diam, 320 Grit, Aluminum Oxide Hook & Loop Disc;Extra Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11669798
MFR #00472415
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00472415

5" Diam, 320 Grit, Aluminum Oxide Hook & Loop Disc;Extra Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11669798
MFR #00472415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
00472415 00472415 5"320GR A/O W/8 HOLES
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Backing Weight
    C
  • Disc Color
    Gold
  • Disc Diameter
    5 in
  • Grade
    Extra Fine
  • Grit Number
    320
  • Number Of Vacuum Holes
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text