1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
00579094
3-Bar Tumbler Base - 19" Wide x 13" High x 36" Deep
MI ITEM #
11670004
MFR #
00579094
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Tumblers
Tumbler Accessories
Tumbler Parts
Made in USA 00579094
Made in USA
00579094
3-Bar Tumbler Base - 19" Wide x 13" High x 36" Deep
MI ITEM #
11670004
MFR #
00579094
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00579094
3-Bar Tumbler Base - 19" Wide x 13" High x 36" Deep
MI ITEM #
11670004
MFR #
00579094
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
00579094 00579094 3-BAR TUMBLER BASE ROT
Specifications
Type
Base
Overall Depth
36.0000 in - 36 in
Overall Height
13.0000 in - 13 in
Overall Width
19.0000 in - 19 in
Recirculating Pump
No
Timer
No
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more