Made in USA 02329019
Made in USA
02329019
7/8" Diam, Straight Shank, 4-7/8" Flute, Hand Reamer;Straight Flute, 9-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673199
MFR #02329019
List Price
$233.68
/each
List Price
$233.68
/each
7/8" Diam, Straight Shank, 4-7/8" Flute, Hand Reamer;Straight Flute, 9-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673199
MFR #02329019
Made in USA 02329019
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam, Straight Shank, 4-7/8" Flute, Hand Reamer;Straight Flute, 9-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673199
MFR #02329019

Availability:
In stock
List Price
$233.68
/each
List Price
$233.68
/each
Shipping
Shipping

Overview

Mfr Description
02329019 02329019 7/8" HSS USA ST SHK ST
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

Reamer Diameter
0.8750 in - 7/8 in
Flute Type
Straight
Overall Length
9.7500 in - 9-3/4 in
Material
High Speed Steel
Finish/Coating
Bright
Cutting Direction
Right Hand
Shank Type
Straight
Flute Length
4-7/8 in
PSC Code
5133

Compliance & Safety Data

Click on an icon to learn more