Motion
03717337

Made in USA
03717337

3/32" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 3/4" Brush Length, 4" OAL, 0.043" Diam Stainless Steel Shank
MI ITEM #11675380
MFR #03717337
List Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717337

3/32" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 3/4" Brush Length, 4" OAL, 0.043" Diam Stainless Steel Shank
MI ITEM #11675380
MFR #03717337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.13/each for your price

Overview

Mfr description
03717337 03717337 FOR HOLE DIA .094" SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    3/32 in
  • Brush Length
    3/4 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0030 in
  • Fill Material
    Stainless Steel
  • Overall Length
    4 in
  • Shank Diameter
    0.043 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text