Made in USA 04152542
Made in USA
04152542
1.5° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4-1/4" OAL, 5/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675895
MFR #04152542
Quote Required
This product requires a Quote Request
1.5° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4-1/4" OAL, 5/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675895
MFR #04152542
Made in USA 04152542
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4-1/4" OAL, 5/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675895
MFR #04152542

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
04152542 04152542 1-1/2D 1/2X5/8X2-1/4 U
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

Center Cutting
Yes
End Type
Square
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
2-1/4 in, 2-1/4 in
Material
High Speed Steel
Number of Flutes
3, 3
Overall Length
4-1/4 in
Shank Diameter
5/8 in, 5/8 in
Small End Diameter
1/2 in
Taper Angle Per Side
1.50, 1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data