1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
04152708
3° 1/8" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #
11675911
MFR #
04152708
List Price
$101.68
/each
Qty
List Price
$101.68
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling
Tapered End Mills
Made in USA 04152708
Made in USA
04152708
3° 1/8" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #
11675911
MFR #
04152708
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04152708
3° 1/8" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #
11675911
MFR #
04152708
Availability:
In stock
List Price
$101.68
/each
Sign in
for your price
Qty
List Price
$101.68
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
04152708 04152708 3D 1/8X1/2X3X5 USA HSS
High Speed Steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials
Uncoated tools do not feature supportive treatments on the cutting edge
They are are used at reduced speeds for general applications on nonferrous metals.
Show More
Specifications
Center Cutting
Yes
End Type
Square
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
3 in, 3 in
Material
High Speed Steel
Number of Flutes
3, 3
Overall Length
5 in
Shank Diameter
1/2 in, 1/2 in
Small End Diameter
1/8 in
Taper Angle Per Side
3.00, 3.00
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data