Made in USA 04248324
Made in USA
04248324
0.55" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 2" Max Depth, 4" OAL, Uses TPEE 730 Inserts
MI ITEM #11676129
MFR #04248324
List Price
$186.93
/each
List Price
$186.93
/each
0.55" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 2" Max Depth, 4" OAL, Uses TPEE 730 Inserts
MI ITEM #11676129
MFR #04248324
Made in USA 04248324
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.55" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 2" Max Depth, 4" OAL, Uses TPEE 730 Inserts
MI ITEM #11676129
MFR #04248324

Availability:
In stock
List Price
$186.93
/each
List Price
$186.93
/each
Shipping
Shipping

Overview

Mfr Description
04248324 04248324 A-500S .750 X 4 INDEXA
  • Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data