1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
04248415
0.7" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 3-3/4" Max Depth, 5-3/4" OAL, Uses TPG 320 Inserts
MI ITEM #
11676132
MFR #
04248415
List Price
$190.25
/each
Qty
List Price
$190.25
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Indexable Tools & Inserts
Indexable Boring Bars & Heads
Made in USA 04248415
Made in USA
04248415
0.7" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 3-3/4" Max Depth, 5-3/4" OAL, Uses TPG 320 Inserts
MI ITEM #
11676132
MFR #
04248415
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04248415
0.7" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 3-3/4" Max Depth, 5-3/4" OAL, Uses TPG 320 Inserts
MI ITEM #
11676132
MFR #
04248415
Availability:
In stock
List Price
$190.25
/each
Sign in
for your price
Qty
List Price
$190.25
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
04248415 04248415 A-625L .750 X 5 3/4 IN
Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.
Show More
Specifications
Minimum Bore Diameter
0.7000 in
Shank Diameter
0.7500 in
Overall Length
5.7500 in - 5-3/4 in
Toolholder Material
Carbide
Maximum Bore Depth
3-3/4 in
Insert Holding Method
Clamp
Handedness
Right Handed
Insert Compatibility
TPG 320
Through Coolant
No
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data