Made in USA 04356275
Made in USA
04356275
5° 1/4" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676359
MFR #04356275
Quote Required
This product requires a Quote Request
5° 1/4" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676359
MFR #04356275
Made in USA 04356275
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5° 1/4" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676359
MFR #04356275

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
04356275 04356275 5D 1/8R X3/8X3/4X2-1/2
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

Center Cutting
Yes
End Type
Ball
Length of Cut
3/4 in, 3/4 in
Material
High Speed Steel
Nose Radius
1/8 in
Number of Flutes
3, 3
Overall Length
2-1/2 in
Shank Diameter
3/8 in, 3/8 in
Small End Diameter
1/4 in
Taper Angle Per Side
5.00, 5.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data