04472403

Made in USA
04472403

12" Long x 1/2" High x 1/2" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11676424
MFR #04472403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04472403

12" Long x 1/2" High x 1/2" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11676424
MFR #04472403

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
04472403 04472403 1/2"X12" STL SQUARE KE

Specifications

  • Finish Coating
    Zinc-Plated
  • Length
    12 in
  • Material
    Low Carbon Steel
  • Type
    Key Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text