1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
05060603
15/16 x 7-1/4" Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #
11676771
MFR #
05060603
List Price
$42.65
/each
Qty
List Price
$42.65
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Laps & Hones
Laps
Through-Hole Laps
Made in USA 05060603
Made in USA
05060603
15/16 x 7-1/4" Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #
11676771
MFR #
05060603
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05060603
15/16 x 7-1/4" Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #
11676771
MFR #
05060603
Availability:
In stock
List Price
$42.65
/each
Sign in
for your price
Qty
List Price
$42.65
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
05060603 05060603 L46 15/16 BARREL LAPS
Specifications
Arbor Diameter
1/2 in
Barrel Length
3 in
Lap Diameter
15/16 in
Lap Length
7-1/4 in
Lap Type
Lap
Maximum Expansion Percentage
15 %, 15 %
Slot Type
Eccentric
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more