1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
05134093
1" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 450 Max psi, 1.03" ID x 1.315" OD, Schedule 40, White
MI ITEM #
11677079
MFR #
05134093
List Price
$16.53
/each
Qty
List Price
$16.53
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hose & Fittings
Plumbing & Pipe Fittings
Pipe Nipples
Plastic Pipe Nipples & Pipe
Made in USA 05134093
Made in USA
05134093
1" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 450 Max psi, 1.03" ID x 1.315" OD, Schedule 40, White
MI ITEM #
11677079
MFR #
05134093
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05134093
1" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 450 Max psi, 1.03" ID x 1.315" OD, Schedule 40, White
MI ITEM #
11677079
MFR #
05134093
Availability:
In stock
List Price
$16.53
/each
Sign in
for your price
Qty
List Price
$16.53
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
05134093 05134093 1" X 5FT WHITE PVC SCH
Specifications
Style
Unthreaded
Color
White
Maximum Working Pressure
450 psi
Inside Diameter
1.0300 in
Outside Diameter
1.3150 in
Pipe Size
1.0000 in - 1 in
Schedule
40
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more