Made in USA 05138862
Made in USA
05138862
650 Lb Capacity, 22-3/8" Wide x 54-5/8" Long x 37" High Standard Utility Cart: Stainless Steel, 2 Rigid Casters/2 Swivel Casters, 3 Shelves
MI ITEM #11677091
MFR #05138862
Quote Required
This product requires a Quote Request
650 Lb Capacity, 22-3/8" Wide x 54-5/8" Long x 37" High Standard Utility Cart: Stainless Steel, 2 Rigid Casters/2 Swivel Casters, 3 Shelves
MI ITEM #11677091
MFR #05138862
Made in USA 05138862
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
650 Lb Capacity, 22-3/8" Wide x 54-5/8" Long x 37" High Standard Utility Cart: Stainless Steel, 2 Rigid Casters/2 Swivel Casters, 3 Shelves
MI ITEM #11677091
MFR #05138862

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
05138862 05138862 21 X 49 3-SHELF UTIL C

Specifications

Additional Details
U-Frame Utility Cart
Cart Material
Stainless Steel
Cart Type
Standard Utility, Standard Utility
Caster / Wheel Types
2 Rigid/2 Swivel, 2 Rigid/2 Swivel
Caster Size
5 & 8
Number of Shelves
3, 3
Product Type
Utility Carts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data