1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
05138961
300 Lb Capacity, 19" Wide x 31-1/8" Long x 34-1/8" High Ergonomic Utility Cart: Stainless Steel, 2 Shelves
MI ITEM #
11677095
MFR #
05138961
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Made in USA 05138961
Made in USA
05138961
300 Lb Capacity, 19" Wide x 31-1/8" Long x 34-1/8" High Ergonomic Utility Cart: Stainless Steel, 2 Shelves
MI ITEM #
11677095
MFR #
05138961
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05138961
300 Lb Capacity, 19" Wide x 31-1/8" Long x 34-1/8" High Ergonomic Utility Cart: Stainless Steel, 2 Shelves
MI ITEM #
11677095
MFR #
05138961
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
05138961 05138961 18 X 27 2 SHF ERGONOMI
Specifications
Cart Material
Stainless Steel
Cart Type
Ergonomic Utility, Ergonomic Utility
Caster Size
4
Number of Shelves
2, 2
Weight Capacity
300 lbs
Product Type
Utility Carts
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data