Made in USA 05168547
Made in USA
05168547
0.16" Hole Diam, 0.27" OAL, Split Shank, Nylon Panel Rivet 0.24" Length Under Head, 0.13" Material Thickness, 11/32" Head Diam
MI ITEM #11677142
MFR #05168547
Quote Required
This product requires a Quote Request
0.16" Hole Diam, 0.27" OAL, Split Shank, Nylon Panel Rivet 0.24" Length Under Head, 0.13" Material Thickness, 11/32" Head Diam
MI ITEM #11677142
MFR #05168547
Made in USA 05168547
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.16" Hole Diam, 0.27" OAL, Split Shank, Nylon Panel Rivet 0.24" Length Under Head, 0.13" Material Thickness, 11/32" Head Diam
MI ITEM #11677142
MFR #05168547

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
05168547 05168547 11/32X.270 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data