Made in USA 05168661
Made in USA
05168661
0.16" Hole Diam, 0.705" OAL, Split Shank, Nylon Panel Rivet 0.635" Length Under Head, 0.505" Material Thickness, 3/8" Head Diam
MI ITEM #11677154
MFR #05168661
List Price
$0.33
/each
List Price
$0.33
/each
0.16" Hole Diam, 0.705" OAL, Split Shank, Nylon Panel Rivet 0.635" Length Under Head, 0.505" Material Thickness, 3/8" Head Diam
MI ITEM #11677154
MFR #05168661
Made in USA 05168661
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.16" Hole Diam, 0.705" OAL, Split Shank, Nylon Panel Rivet 0.635" Length Under Head, 0.505" Material Thickness, 3/8" Head Diam
MI ITEM #11677154
MFR #05168661

Availability:
In stock
List Price
$0.33
/each
List Price
$0.33
/each
Shipping
Shipping

Overview

Mfr Description
05168661 05168661 3/8X.705 NYL PUSH IN P
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data