Made in USA 05169032
Made in USA
05169032
0.241" Hole Diam, 0.361" OAL, Split Shank, Nylon Panel Rivet 0.304" Length Under Head, 0.127" Material Thickness, 1/2" Head Diam
MI ITEM #11677191
MFR #05169032
Quote Required
This product requires a Quote Request
0.241" Hole Diam, 0.361" OAL, Split Shank, Nylon Panel Rivet 0.304" Length Under Head, 0.127" Material Thickness, 1/2" Head Diam
MI ITEM #11677191
MFR #05169032
Made in USA 05169032
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.241" Hole Diam, 0.361" OAL, Split Shank, Nylon Panel Rivet 0.304" Length Under Head, 0.127" Material Thickness, 1/2" Head Diam
MI ITEM #11677191
MFR #05169032

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
05169032 05169032 1/2X.361 NYL PUSH IN P
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data