Made in USA 06060180
Made in USA
06060180
36" Long x 3/32" High x 3/8" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #11678727
MFR #06060180
Quote Required
This product requires a Quote Request
36" Long x 3/32" High x 3/8" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #11678727
MFR #06060180
Made in USA 06060180
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long x 3/32" High x 3/8" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #11678727
MFR #06060180

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
06060180 06060180 3/32 X 3/8 X36"TOOLSTL

Specifications

Finish Coating
Mill
Height Tolerance
±0.0005 in
Length
36.0000 in - 36 in
Square Tolerance
± 0.0010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data