Motion
06769889

Made in USA
06769889

5/16" Opening, Low Carbon Steel Electrogalvanized S-Hook 58 Lb Capacity, 5/8" ID, 0.22" Wire, 2-1/8" OAL
MI ITEM #11679342
MFR #06769889
List Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769889

5/16" Opening, Low Carbon Steel Electrogalvanized S-Hook 58 Lb Capacity, 5/8" ID, 0.22" Wire, 2-1/8" OAL
MI ITEM #11679342
MFR #06769889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.83/each for your price

Overview

Mfr description
06769889 06769889 2-1/8" ELECTROGALVNZED

Specifications

  • Finish Coating
    Electrogalvanized
  • Hook Opening Size
    0.313
  • Inside Diameter
    5/8 in
  • Length
    2-1/8
  • Load Capacity
    58 lb
  • Material
    Low Carbon Steel
  • Wire Size
    0.2200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text