1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
07179906
0.2531 to 0.284" Diam, 15/64" Diam Shank, 1-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 0.0003 to -0.0000 Diam Tolerance, Carbide Tipped
MI ITEM #
11680054
MFR #
07179906
List Price
$74.83
/each
Qty
List Price
$74.83
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Reamers
Reamer Assessories
Reamer Blanks & Semi-Ground Reamers
Made in USA 07179906
Made in USA
07179906
0.2531 to 0.284" Diam, 15/64" Diam Shank, 1-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 0.0003 to -0.0000 Diam Tolerance, Carbide Tipped
MI ITEM #
11680054
MFR #
07179906
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07179906
0.2531 to 0.284" Diam, 15/64" Diam Shank, 1-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 0.0003 to -0.0000 Diam Tolerance, Carbide Tipped
MI ITEM #
11680054
MFR #
07179906
Availability:
In stock
List Price
$74.83
/each
Sign in
for your price
Qty
List Price
$74.83
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
07179906 07179906 .2531-.2840" SS SF C/T
Carbide tips cuts faster than high speed steel
It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
Straight flutes are the most common and are used in general purpose though-hole applications
They are used for reaming holes without interrupted cuts
Straight shanks are used for general purpose applications
The shank is smaller than the drill bit diameter
They are used with portable drills and drill presses on ferrous and non-ferrous materials.
Show More
Specifications
Flute Length
1-1/2 in
Flute Type
Straight
Maximum Shank Diameter
15/64 in
Reamer Diameter
9/32 in
Reamer Diameter Tolerance
0.0003 to -0.0000 in
Reamer Material
Carbide-Tipped
Reamer Type
Semi-Finish Reamer
Shank Type
Straight
Size Range
0.2531 - 0.2840 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more