Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07990286

18 Inch Long x 2-1/2 Inch Wide x 3/4 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.125 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11680506
MFR #07990286

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07990286 07990286 3/4X2-1/2X18" D2 AIR H

Specifications

  • Length
    18 in
  • Length Tolerance
    +.125 in
  • Material
    Air Hardening Tool Steel
  • Material Specification
    D-2
  • Square Tolerance
    +/- .001 in
  • Thickness
    3/4 in
  • Thickness Tolerance
    +/- .001 in
  • Width
    2-1/2 in
  • Width Tolerance
    + .005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text