Made in USA 32827875
Made in USA
32827875
1/4 Thread, 1/4" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 3/8" Minor Axis
MI ITEM #11683290
MFR #32827875
List Price
$17.95
/each
List Price
$17.95
/each
1/4 Thread, 1/4" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 3/8" Minor Axis
MI ITEM #11683290
MFR #32827875
Made in USA 32827875
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Thread, 1/4" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 3/8" Minor Axis
MI ITEM #11683290
MFR #32827875

Availability:
In stock
List Price
$17.95
/each
List Price
$17.95
/each
Shipping
Shipping

Overview

Mfr Description
32827875 32827875 3/8" DIA RECESS RUBR B

Specifications

C-Projection Gage Line to Nose End
3/16 in, 3/16 in
Height
1/4 in, 1/4 in
Minor Axis
3/8 in, 3/8 in
Shape
Recessed, Recessed
Thread Size
1/4, 1/4
Type
Rubber, Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data