1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
36914620
3" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 370 Max psi, 2.864" ID x 3-1/2" OD, Schedule 80, Gray
MI ITEM #
11684287
MFR #
36914620
List Price
$208.75
/each
Qty
List Price
$208.75
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 36914620
Made in USA
36914620
3" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 370 Max psi, 2.864" ID x 3-1/2" OD, Schedule 80, Gray
MI ITEM #
11684287
MFR #
36914620
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36914620
3" Pipe, 60" Long CPVC Unthreaded Plastic Pipe Nipple 370 Max psi, 2.864" ID x 3-1/2" OD, Schedule 80, Gray
MI ITEM #
11684287
MFR #
36914620
Availability:
In stock
List Price
$208.75
/each
Sign in
for your price
Qty
List Price
$208.75
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
36914620 36914620 3" X 5' CPVC SCH80 PIP
Specifications
Color
Gray, Gray
Inside Diameter
2.8640 in, 2.8640 in
Maximum Working Pressure
370 psi
Outside Diameter
3.5000 in, 3.5000 in
Pipe Size
3.0000 in - 3 in
Schedule
80
Style
Unthreaded, Unthreaded
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data