1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
36914661
3/4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 690 Max psi, 0.724" ID x 1.05" OD, Schedule 80, Gray
MI ITEM #
11684291
MFR #
36914661
List Price
$14.73
/each
Qty
List Price
$14.73
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 36914661
Made in USA
36914661
3/4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 690 Max psi, 0.724" ID x 1.05" OD, Schedule 80, Gray
MI ITEM #
11684291
MFR #
36914661
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36914661
3/4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 690 Max psi, 0.724" ID x 1.05" OD, Schedule 80, Gray
MI ITEM #
11684291
MFR #
36914661
Availability:
In stock
List Price
$14.73
/each
Sign in
for your price
Qty
List Price
$14.73
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
36914661 36914661 3/4" X 5' PVC SCH80 PI
Specifications
Color
Gray, Gray
Inside Diameter
0.7240 in, 0.7240 in
Maximum Working Pressure
690 psi
Outside Diameter
1.0500 in, 1.0500 in
Pipe Size
0.7500 in - 3/4 in
Schedule
80
Style
Unthreaded, Unthreaded
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data