1-800-526-9328Support Center
Motion
36914737

Made in USA
36914737

4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 320 Max psi, 3.786" ID x 4-1/2" OD, Schedule 80, Gray
MI ITEM #11684298
MFR #36914737
List Price$149.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914737

4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 320 Max psi, 3.786" ID x 4-1/2" OD, Schedule 80, Gray
MI ITEM #11684298
MFR #36914737

Availability:In StockIn stock
List Price$149.23/each for your price
Shipping

Overview

Mfr description
36914737 36914737 4" X 5' PVC SCH80 PIPE

Specifications

  • Color
    Gray
  • Inside Diameter
    3.7860 in
  • Maximum Working Pressure
    320 psi
  • Outside Diameter
    4.5000 in
  • Pipe Size
    4 in
  • Schedule
    80
  • Style
    Unthreaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text