1-800-526-9328Support Center
Motion
36971075

Made in USA
36971075

12" Long x 3/16" High x 3/16" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11686617
MFR #36971075
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36971075

12" Long x 3/16" High x 3/16" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11686617
MFR #36971075

Availability:In StockIn stock
List Price$2.75/each
Shipping

Overview

Mfr description
36971075 36971075 3/16X12" ZINC SQUARE K

Specifications

  • Finish Coating
    Zinc-Plated
  • Length
    12 in
  • Material
    Low Carbon Steel
  • Type
    Key Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text