Made in USA 52419025
Made in USA
52419025
4' x 24" x 1" Gray PVC Sheet Gray, Type I PVC Grade
MI ITEM #11691058
MFR #52419025
Quote Required
This product requires a Quote Request
4' x 24" x 1" Gray PVC Sheet Gray, Type I PVC Grade
MI ITEM #11691058
MFR #52419025
Made in USA 52419025
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 24" x 1" Gray PVC Sheet Gray, Type I PVC Grade
MI ITEM #11691058
MFR #52419025

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
52419025 52419025 1" X 24" X 48" PVC TYP

Specifications

Color
Gray
Width
24 in
Length
4 ft, 48 in
Material
PVC
Thickness
1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data