60 Grit, Medium Grade, Aluminum Oxide Cross Pad, 5" Long x 2" Wide x 2" Thick, Cloth Backed, X Backing Weight, 10 Ply, 7,500 Max RPM
MI ITEM #11691954
MFR #60318946
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
60318946 60318946 5X2 10P1/4-20 A60 DURA
Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood
Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications
Cross pads are used for close tolerance polishing and small radii channels, deburring, the ends and insides of tubing and many other special applications. They are designed with a quick-change eyelet or easier attachment.
Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data