1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
60342284
20-1/2" Long x 24-1/2" Wide x 28" High, Blue Nylon Pak-Cloth Bag - Use with White Mop - 193 or 193B Collector Carts
MI ITEM #
11691989
MFR #
60342284
List Price
$184.53
/each
Qty
List Price
$184.53
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Janitorial
Cleaning Supplies
Mopping Replacement Parts & Accessories
Made in USA 60342284
Made in USA
60342284
20-1/2" Long x 24-1/2" Wide x 28" High, Blue Nylon Pak-Cloth Bag - Use with White Mop - 193 or 193B Collector Carts
MI ITEM #
11691989
MFR #
60342284
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60342284
20-1/2" Long x 24-1/2" Wide x 28" High, Blue Nylon Pak-Cloth Bag - Use with White Mop - 193 or 193B Collector Carts
MI ITEM #
11691989
MFR #
60342284
Availability:
In stock
List Price
$184.53
/each
Sign in
for your price
Qty
List Price
$184.53
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
60342284 60342284 201/2LX241/2WX28H BLU
Specifications
Type
Pak-Cloth Bag
Material
Nylon
Length
20-1/2
Width
24-1/2 in
Color
Blue
Height
28 in
Load Capacity
60.000 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more