Made in USA 61221388
Made in USA
61221388
1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693030
MFR #61221388
List Price
$132.69
/each
List Price
$132.69
/each
1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693030
MFR #61221388
Made in USA 61221388
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693030
MFR #61221388

Availability:
In stock
List Price
$132.69
/each
List Price
$132.69
/each
Shipping
Shipping

Overview

Mfr Description
61221388 61221388 1-1/8 X 1-1/2 932 BRON

Specifications

Alloy Type
SAE 660 (CDA 932) Bearing Bronze
Inside Diameter
1-1/8 in
Outside Diameter
1-1/2 in
Material
Alloy Bronze
Shipping Weight
4.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data