1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
70871991
1" Diam x 6' Long, 8620 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #
11698670
MFR #
70871991
List Price
$174.90
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 70871991
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
70871991
1" Diam x 6' Long, 8620 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #
11698670
MFR #
70871991
Availability:
In Stock
In stock
List Price
$174.90
/each
Sign in
for your price
Qty
Add to Cart
Shipping
Get estimated arrival date
Overview
Mfr description
70871991 70871991 1" DIA.X72 8620 STEEL
Specifications
Diameter
1 in
Material
Steel
Length
6 ft
Material Specification
8620
Finish Coating
Cold Finish
Style
Cold Finished
Show more
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data